Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuraMax Skylight 08295, 10"D X 8"W & 8"D X 6"W, Use For WoodBridge & DuraMate Only
See all 14 items in product family

DuraMax Skylight 08295, 10"D X 8"W & 8"D X 6"W, Use For WoodBridge & DuraMate Only

Item #: WB269648

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
DuraMax Skylight 08295, 10"D X 8"W & 8"D X 6"W, Use For WoodBridge & DuraMate Only

A Skylight is the easiest way to let light into your shed. it installs quickly by simply swapping out any of your shed's roof ridges.

Product Specifications

    • WIDTH INCHES6
    • COLOR FINISHUmbar
    • DEPTH INCHES18
    • ASSEMBLYUnassembled
    • BRANDDuraMax
    • CONSTRUCTIONPolycarbonate
    • FOR SHED SIZE8' x 6', 10' x 8'
    • LIMITED WARRANTY15 Year
    • PACKAGE QUANTITY1
    • TYPESkylight
    • WEIGHT LBS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

Are any of the panels or top sections vented?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

what are the interior measurements

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

can i buy this shed with doors at both ends?

Question Asked By: Edward , Sacramento, CA , December 07, 2011

+ View 1 Answer

Answer This Question

how many cartons is it shipped in? what is the deminisions of the shipping cartions? how much does it weigh during shipping

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:60