Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Buildings & Storage Sheds


(1,021 Items)
Sub Category
Arbor & Pergola (3)
Remove
Outdoor Vinyl Capistrano Grand Lattice Arbor, White
Remove

      Items
Outdoor Vinyl Capistrano Grand Lattice Arbor, White Outdoor Vinyl Capistrano Grand Lattice Arbor, White


Outdoor Vinyl Capistrano Grand Lattice Arbor, White
Outdoor Vinyl Capistrano Grand Lattice Arbor, White
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB269918
Price: $289.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Outdoor Vinyl Capistrano Grand Lattice Arbor

The Capistrano Grand Lattice Arbor is designed with a quiet suburban setting in mind, adding a subtle touch to any garden. The pergola ends on the top of this arbor add a delicate finishing touch. Pickets sit on the lattice side panel giving you a more distinctive arbor. The Capistrano vinyl arbor is constructed with a low maintenance vinyl that will not rot, stain, attract termites, peel, crack or fade over time and it covered with a strong 20 year limited lifetime warranty. The product is easy to install with pre-cut and pre-routed members and comes with easy to follow step by step instructions. Installs into ground with metal insert channels included with arbor.

Product Specifications
OUTSIDE WIDTH FEET 4' 5"
OUTSIDE DEPTH FEET 2' 5"
COLOR FINISH White
ASSEMBLY Unassembled
BRAND Duramax
CONSTRUCTION Vinyl
MANUFACTURERS PART NUMBER 81421
PACKAGE QUANTITY 1
WEIGHT LBS 48
HEIGHT FEET 6' 8"
SERIES Capistrano


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Garden Cart

Garden Cart

From $87.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)