Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Gray Finish

8' x 10' Pre-Assembled Security Building, Integral Roof - White, Swing Door
See all 114 items in product family

8' x 10' Pre-Assembled Security Building, Integral Roof - White, Swing Door

Item #: WBB517154

Sold By: globalindustrial.com

Usually ships in 34 to 37 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,704.00
Product Information
Customer Review
Product Q&A
Accessories
8' x 10' Pre-Assembled Security Building, Integral Roof - White, Swing Door

Pre-Assembled Security Building With Swing Doors & Integral Roof. Designed for outdoor use, these buildings include 360 degree visibility with sliding windows. All aluminum construction eliminates rust. Sturdy all welded framing insures structural integrity. Unique assembly system has no exposed structural fasteners. Quality materials and attention to detail assure long-lasting maintenance free performance. Wall panels consist of 1/2 high density insulated board laminated on both sides with .030 fiberglass reinforced panels. Ceilings constructed of 5/8 white vinyl face particleboard. Floor surface is aluminum treadplate on 48 wide and vinyl tile on all other sizes. Furnished with pre-wired electrical in surface mounted conduit, 100-amp circuit breaker box, fluorescent lighting, (2) 110v duplex outlets and a 220v outlet. Roof is factory installed. Building ships fully assembled including floor, sliding windows with tempered safety glass, prewired electric package, lockable door, textured fiberglass, and reinforced plastic interior and exterior wall surface. Unit includes 1 - 3' x 6'8 swing door. Numerous options including A.C, exhaust fans, and additional lighting are available and must be purchased with building for manufacturer installation.

Documents are in PDF format

Product Specifications

    • OUTSIDE WIDTH FEET8
    • OUTSIDE DEPTH FEET10
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDPortaFab
    • DOOR DIMENSIONS3' x 7'
    • DOOR TYPESwing
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERPA810-INT-WH
    • PACKAGE QUANTITY1
    • OUTSIDE PEAK HEIGHT FEET7' 7"
    • INSIDE PEAK HEIGHT FEET6' 10-5/8"
    • WEIGHT LBS2290
    • WINDOWS7 Sliding
    • WALL CONSTRUCTIONFRP on Medex Board
    • ROOF COLOR FINISHMill Finished Aluminum
    • ROOF CONSTRUCTION5/8" Plywood With Vapor Barrier
    • LIGHT FIXTURES 2
    • OUTLETS2-110v & 1-230v
    • FRAME CONSTRUCTIONWelded Aluminum
    • ROOF STYLEIntegral
    • FLOOR CONSTRUCTIONVinyl Tile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed