Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Outdoor Guard Booth, 4' x 4' x 7' 6", Bronze
See all 8 items in product family

Aluminum Outdoor Guard Booth, 4' x 4' x 7' 6", Bronze

Item #: WBB492585

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,777.00
Product Information
Customer Review
Product Q&A
Aluminum Outdoor GuardHouse, 4' x 4' x 7' 6", Bronze

Austin Mohawk buildings are ideal for use as a parking, security, or information booth. These Aluminum Buildings are preassembled and come with a single sliding window and aluminum sliding door as standard. Door is supplied with mortise hook bolt lockset; sliding window has screen and locking device. Melamine counter is included. Non-skid aluminum treadplate floor provides years of service. Building is prewired with 125 amp load center, GFI outlet and overhead florescent lighting. Easy to move and install.

NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

    • OUTSIDE WIDTH FEET4
    • OUTSIDE DEPTH FEET4
    • CAPACITY1 Person
    • COLOR FINISHBronze
    • ASSEMBLYAssembly
    • BRANDAustin Mohawk
    • CONSTRUCTIONAluminum
    • DOOR DIMENSIONS1' 10" x 7' 4"
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • OUTSIDE PEAK HEIGHT FEET7' 7"
    • INSIDE PEAK HEIGHT FEET7' 6"
    • WEIGHT LBS720
    • WINDOW DIMENSION19-1/4" x 48"
    • SNOW LOAD RATE30 lbf/sq ft
    • MANUFACTURER INSTALLATIONY
    • WIND LOAD RATE90 mph

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this have HVAC? If not can it be added?

Question Asked By: Rabbi , April 13, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:60