Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Floor Frame Kit for 10' x 12' & 10' x 14' Building

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Arrow Shed Floor Frame Kit for 10' x 12' & 10' x 14' Building

Item #: WBB048307

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $97.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Floor Frame Kit for 10' x 12' & 10' x 14' Building

Keeps stored items off the ground. Assembles in minutes. Strong hot-dipped galvanized steel. Plywood flooring serves as a perfect finish to the floor frame. For use with 10'x12' & 10'x14' Buildings.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CONSTRUCTIONGalvanized Steel
    • FOR USE WITH10' x 12', 10' x 14' Buildings
    • MANUFACTURERS PART NUMBERFB1014
    • STYLEFloor Frame Kit
    • WEIGHT LBS29

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello; I would like a diagram of the cutting dimensions and number of sheets of plywood to fit a 10'x14' Arrow metal shed.

Question Asked By: john , bellingham,ma , December 15, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed