Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Floor Frame Kit for 8' x 6' & 10' x 6' Building

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Arrow Shed Floor Frame Kit for 8' x 6' & 10' x 6' Building

Item #: WBB048301

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $68.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Floor Frame Kit for 8' x 6' & 10' x 6' Building

Keeps stored items off the ground. Assembles in minutes. Strong hot-dipped galvanized steel. Plywood flooring serves as a perfect finish to the floor frame. For use with 8'x6' & 10'x6' Builidngs.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CONSTRUCTIONGalvanized Steel
    • FOR USE WITH8' x 6', 10' x 6' Buildings
    • MANUFACTURERS PART NUMBERFB106
    • STYLEFloor Frame Kit
    • WEIGHT LBS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:66