Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bus & Smokers Shelters


(284 Items)
ADA Bench for 12' Shelter, Bronze
Remove

      Items
ADA Bench for 12' Shelter, Bronze ADA Bench for 12' Shelter, Bronze


ADA Bench for 12' Shelter, Bronze
ADA Bench for 12' Shelter, Bronze
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB568067
Price: $443.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ADA Bench for 12' Shelter, Bronze

ADA Aluminum Bench is sized to meet ADA specifications for the specific sized shelter. Aluminum seating surface is 10" deep, with a 6" backrest. Both attach directly to the frame with provided brackets and hardware.

Product Specifications
WIDTH INCHES 120
DEPTH INCHES 8-1/2
COLOR FINISH Bronze
ASSEMBLY Unassembled
BRAND Austin Mohawk
CONSTRUCTION Aluminum
HEIGHT INCHES 2
STYLE ADA Bench
WEIGHT LBS 30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Anti Vagrant Bench for 10' Shelter, Bronze

Anti Vagrant Bench for 10' Shelter, Bronze

From $679.00
select
Qty: Add to Cart
Bench for 10' Shelter, Bronze

Bench for 10' Shelter, Bronze

From $593.00
select
Qty: Add to Cart
Double Sided Ad Panel Bronze (unlighted)

Double Sided Ad Panel Bronze (unlighted)

From $4,749.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)