Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bench for 10' Bus Smoking Shelter, Bronze
See all 36 items in product family

Bench for 10' Bus Smoking Shelter, Bronze

Item #: WBB568119

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 658.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bench for 10' Bus Smoking Shelter, Bronze

Standard aluminum Bench will span the full length of your specific sized shelter. Aluminum seating surface is 10" deep, with a 6" backrest. Both attach directly to the frame with provided brackets and hardware.

NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES2
    • ASSEMBLYUnassembled
    • BRANDAustin Mohawk
    • COLOR FINISHBronze
    • CONSTRUCTIONAluminum
    • TYPEStandard Bench
    • WEIGHT LBS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!