Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Green Roof Front Open with ADA Bench

Heavy Duty Bus Smoking Shelter Hip Roof 3-Sided Front Open 5' x 10' Regal Blue Roof
See all 36 items in product family

Heavy Duty Bus Smoking Shelter Hip Roof 3-Sided Front Open 5' x 10' Regal Blue Roof

Item #: WBB568128

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,336.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Bus Smoking Shelter Hip Roof 3-Sided Front Open 5' x 10' Regal Blue Roof

Attractive Standing Seam Hip Roof Design shelter provides protection from the elements for riders, customers, and employees. These easy to assemble structures feature walls of ΒΌ" clear tempered safety glass in an aluminum frame for years of attractive service. Rugged 14ga roof frame supports 24ga interlocking pan system and is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling is strong enough to handle optional heat or lighting panels. Adjustable height aluminum boots for easy anchoring to your slab. Limited Warranty of 1 year.

NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES60
    • HEIGHT INCHES83
    • CAPACITY6 People
    • ASSEMBLYUnassembled
    • BRANDAustin Mohawk
    • COLOR FINISHBronze
    • CONSTRUCTIONAluminum/Glass
    • ROOF COLORRegal Blue
    • SNOW LOAD RATE40 psf
    • STYLESteel Hip Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS1773
    • WIND LOAD RATE90 mph
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!