Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Bus Smoking Steel Shelter Flat Roof 3-Sided Front Open 4' x 8' Bronze

Heavy Duty Bus Smoking Steel Shelter Flat Roof 3-Sided Front Open 4' x 8' Bronze

Item #: WBB365914

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,650.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Bus Smoking Steel Shelter Flat Roof 3-Sided Front Open 4' x8' Bronze - 48 Hour Quick Shipment

Protect people or equipment with this rugged shelter with steel frame and roof. Wall panels and roof components are prefabricated for easy assembly. Translucent polycarbonate panels let light in yet protect from the elements.

NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES48
    • COLOR FINISHBronze
    • ASSEMBLYUnassembled
    • BRANDAustin Mohawk
    • CONSTRUCTIONSteel/Polycarbonate
    • HEIGHT INCHES79
    • MANUFACTURERS PART NUMBERSTS-CN
    • CAPACITY3-4 People
    • STYLESteel Pan Flat Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS650
    • WIND LOAD RATE90 mph
    • SNOW LOAD RATE40 psf
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.