Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smoking and Sidewalk Shelter Barrel Roof 10' x 5'
See all 32 items in product family

Smoking and Sidewalk Shelter Barrel Roof 10' x 5'

Item #: WB443348

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,185.00 Save up to 4%
Price: $2,099.00
Product Information
Customer Review
Product Q&A
Accessories
SIDEWALK SMOKING SHELTERS WITH BARREL ROOF
Sidewalk smoking shelter keeps pedestrians protected from the elements. Sidewalk shelter mounts to exterior building walls to provide a convenient outdoor location for smokers. Wall mount shelter provides a great economical choice for restaurants, bars and other businesses. Smoking shelter doubles as a bus shelter canopy to keep pedestrians out of the rain. Roof panels are made using 1/4 thick twin wall polycarbonate with bronze tint finish. Framing is made of 6063 aluminum with a dark bronze anodize finish. Barrel roof is curved to prevent snow and rain build-up. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows you to choose your own clearance height. Measures 2'8H and extends 5' from wall.

to view

Documents are in PDF format

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES60
    • HEIGHT INCHES32
    • CAPACITY6 People
    • ASSEMBLYUnassembled
    • BRANDHandi-Hut®
    • COLOR FINISHBronze Tint
    • CONSTRUCTIONAluminum and Polycarbonate
    • STYLEBarrel Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS275

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!