Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smoking and Sidewalk Shelter Sloped Roof 13' x 5'
See all 32 items in product family

Smoking and Sidewalk Shelter Sloped Roof 13' x 5'

Item #: WB443336

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $2,416.00 Save up to 4%
Price: $ 2,313.00
Product Information
Customer Review
Product Q&A
Accessories
SIDEWALK SMOKING SHELTERS WITH SLOPED ROOF
Sidewalk smoking shelter mounts to exterior building walls to provide a convenient outdoor location for smokers. Smoking shelter can also be used as a bus shelter canopy to keep pedestrians covered when during rain or snow conditions. Wall mount shelter provides a great economical choice for restaurants, bars and other businesses. Roof panels are made using 1/4 thick twin wall polycarbonate with bronze tint finish. Framing is made of 6063 aluminum with a dark bronze anodize finish. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows you to choose your own clearance height. Measures 2'8H and extends 5' from wall.

to view

Documents are in PDF format

Product Specifications

    • WIDTH INCHES156
    • DEPTH INCHES60
    • HEIGHT INCHES32
    • CAPACITY8 People
    • ASSEMBLYUnassembled
    • BRANDHandi-Hut®
    • COLOR FINISHBronze Tint
    • CONSTRUCTIONAluminum and Polycarbonate
    • STYLESloped Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS370

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!