Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Side Wall Curtain Set Red For Smoking and Sidewalk Shelter
See all 32 items in product family

Vinyl Side Wall Curtain Set Red For Smoking and Sidewalk Shelter

Item #: WB443375SRD

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $495.00 Save up to 4%
Price: $ 475.95
Product Information
Customer Review
Product Q&A
SIDEWALK SMOKING SHELTERS WITH SLOPED ROOF
Vinyl Side Wall Curtain Set
Vinyl Side Wall Curtains act as side panels for Sidewalk Smoking Shelters (sold separately). Made with stain resistant, easy-to-clean vinyl. Curtains help enclose the smoking shelter to protect users from rain and snow.

Product Specifications

    • WIDTH INCHES60
    • ASSEMBLYAssembled
    • BRANDHandi-Hut®
    • COLOR FINISHClear w/Red Borders
    • CONSTRUCTIONVinyl
    • STYLEVinyl Side Wall Curtain Set
    • WEIGHT LBS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!