Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Resistant Bulletin Schedule Holder Bronze 18 x 24
See all 36 items in product family

Weather Resistant Bulletin Schedule Holder Bronze 18 x 24

Item #: WBB568051

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $394.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Weather Resistant Bulletin Schedule Holder Bronze 18 x 24

Post and protect your schedules and notices in this lockable holder with exterior grade tack board. Aluminum frame and clear acrylic panel will last years. 

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES2
    • HEIGHT INCHES18
    • ASSEMBLYUnassembled
    • BRANDAustin Mohawk
    • COLOR FINISHBronze
    • CONSTRUCTIONAluminum/Glass
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!