Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shelving


(29,091 Items)
Sub Category
Steel Shelving - Open (7,707)
Remove
Tri-Boro Boxer® Open Add-On, OAB97-1842-8L, 42"W x 18"D x 97"H, 8 Shelves, 22 Ga, Mist Gray
Remove

      Items
Tri-Boro Boxer® Open Add-On, OAB97-1842-8L, 42"W x 18"D x 97"H, 8 Shelves, 22 Ga, Mist Gray Tri-Boro Boxer® Open Add-On, OAB97-1842-8L, 42"W x 18"D x 97"H, 8 Shelves, 22 Ga, Mist Gray


Tri-Boro Boxer® Open Add-On, OAB97-1842-8L, 42"W x 18"D x 97"H, 8 Shelves, 22 Ga, Mist Gray
Darrk Gray 6 Shelf Model Shown
Tri-Boro Boxer® Open Add-On, OAB97-1842-8L, 42"W x 18"D x 97"H, 8 Shelves, 22 Ga, Mist Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB848304
Price: $152.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tri-Boro Boxer® Open Add-On, OAB97-1842-8L, 42"W x 18"D x 97"H, 8 Shelves, 22 Ga, Mist Gray

Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

Product Specifications
CONSTRUCTION Steel/Powder Coated
DEPTH INCHES 18
HEIGHT INCHES 97
MANUFACTURERS PART NUMBER OAB97-1842-8L-Mist Gray
SHELF CAPACITY LBS. 500
WIDTH INCHES 42
COLOR FINISH Mist Gray
GAUGE 22
TYPE Add-On
LIMITED WARRANTY 1 year
NUMBER OF SHELVES 8
WEIGHT LBS 110.2
BRAND Tri-Boro
UNIT TYPE Open


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Shelf 36x12 With 4 Clips

Steel Shelf 36x12 With 4 Clips

From $11.00
More Info
Add to Cart
Steel Shelf 36x18 With 4 Clips

Steel Shelf 36x18 With 4 Clips

From $14.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)