Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Darrk Gray 6 Shelf Model Shown

Tri-Boro Boxer® Open Starter, OSB73-2436-5L, 36
See all 720 items in product family

Tri-Boro Boxer® Open Starter, OSB73-2436-5L, 36"W x 24"D x 73"H, 5 Shelves, 22 Ga, Mist Gray

Item #: WBB848518

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $107.95
Product Information
Product Q&A
Accessories
Tri-Boro Boxer® Open Starter, OSB73-2436-5L, 36"W x 24"D x 73"H, 5 Shelves, 22 Ga, Mist Gray

Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

Product Specifications

  • DEPTH INCHES24
  • HEIGHT INCHES73
  • MANUFACTURERS PART NUMBEROSB73-2436-5L-Mist Gray
  • SHELF CAPACITY LBS.550
  • WIDTH INCHES36
  • UNIT TYPEOpen
  • CONSTRUCTIONSteel
  • TYPEStarter
  • LIMITED WARRANTY1 year
  • NUMBER OF SHELVES5
  • WEIGHT LBS77.8
  • BRANDTri-Boro
  • COLOR FINISHMist Gray
  • GAUGE22

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.