Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Steel Shelving 20 Ga 48"WX18"DX87"H Open Clip Style 5 Shelf Starter

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Penco Steel Shelving 20 Ga 48"WX18"DX87"H Open Clip Style 5 Shelf Starter

Item #: WB652106

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-7 $185.95 ea.
8+ $174.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Starter Unit
This Starter Unit includes 2 box and 2 angle posts, 5 shelves and cross braces.

20 gauge steel shelves are reinforced with box beam construction to handle heavy loads. 14 gauge upright posts have strong box-and-angle construction and allow shelves to be adjusted at 1" increments. Gray powder coat finish. See Right for extra shelves.

Product Specifications

    • WEIGHT LBS27.41
    • MODEL652106
    • HEIGHT INCHES87
    • DEPTH INCHES18
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • BRANDPenco®
    • ASSEMBLYUnassembled
    • WIDTH INCHES48
    • SHELF CAPACITY LBS.500
    • NUMBER OF SHELVES5
    • Base Model Number652106
    • UNIT TYPEOpen
    • SHELF CAPACITY LBS500
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $78.00 with this comparable product +
Item #: WB234201A
globalindustrial.com
Ships same day.
(1)
$107.95