Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post Brace Kit 63 Inch With Hardware Set Of 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Post Brace Kit 63 Inch With Hardware Set Of 4

Item #: WB254303

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-12 $35.95 ea.
13+ $33.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
POST
Customize wth versatile components for shelving. Heavy duty 14 gauge 1" x 2" roll-formed post, punched on 1" centers for easy edjustment. Package of 4, includes brace kit.

Product Specifications

    • accessory_typeBrace
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • HEIGHT INCHES63
    • ACCESSORY HEIGHT INCHES63
    • MODEL63" High Post (Set of 4)
    • PACKAGE QUANTITY4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:62