Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Additional Shelf Level Boltless 48"W x 18"D

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Additional Shelf Level Boltless 48"W x 18"D

Item #: WB601906B

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $15.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
BOLTLESS SHELF
Double Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Documents are in PDF format

Product Specifications

    • accessory_typeShelf
    • ACCESSORY DEPTH INCHES18
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FINISHGray
    • MODEL601906B
    • SHELF CAPACITY LBS1500
    • SHELF CONSTRUCTIONNo Deck
    • UNIT TYPEDouble Rivet
    • ACCESSORY WIDTH INCHES48
    • CONSTRUCTIONSteel 14-gauge
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

As addition to Gorilla Racks?

Your review: This product is well made and very robust and of good quality. I bought them as additions to Gorilla Racks since I think that Gorilla Racks are no longer in business. While they had the identical specs I did end up with a surprise. The mounting pins fit exactly into the vertical slots but the length of both the front and side supports were 1/2" shorter than those on the Gorilla Racks. I was able to improvise successfully with a little bit of effort.

Pros: solid material and construction

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!