Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Additional Shelf Level Boltless 48"W x 18"L
See all 48 items in product family

Additional Shelf Level Boltless 48"W x 18"L

Item #: WB254457B

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
BOLTLESS SHELF
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.

.

Product Specifications

    • ASSEMBLYAssembled
    • SHELF CONSTRUCTIONNo Deck
    • UNIT TYPEBoltless Open Shelving
    • SHELF CAPACITY LBS500
    • WIDTH INCHES48
    • MODEL254457B
    • DEPTH INCHES18
    • CONSTRUCTIONSteel 14-gauge
    • COLOR FINISHGray
    • CAPACITY LBS500
    • BRANDGlobal Industrial™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!