Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Additional Shelf Level Boltless Wood DecK 48"W x 18"L
See all 48 items in product family

Additional Shelf Level Boltless Wood DecK 48"W x 18"L

Item #: WB254463B

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
BOLTLESS SHELF
Single Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation.

.

Product Specifications

    • MODEL254463B
    • DEPTH INCHES18
    • SHELF CONSTRUCTIONWood Deck
    • UNIT TYPEBoltless Open Shelving
    • CONSTRUCTIONSteel 14-gauge
    • SHELF CAPACITY LBS500
    • CAPACITY LBS500
    • BRANDGlobal Industrial™
    • ASSEMBLYAssembled
    • WIDTH INCHES48
    • COLOR FINISHGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this the same as item HD255669 in your catalogue on page 60?

Question Asked By: Denise , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result