Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Additional Shelf Level Boltless Wood Deck 48"W x 24"D

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Additional Shelf Level Boltless Wood Deck 48"W x 24"D

Item #: WB601913A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
BOLTLESS SHELF
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Documents are in PDF format

Product Specifications

    • accessory_typeShelf
    • UNIT TYPEDouble Rivet
    • SHELF CONSTRUCTIONWood Deck
    • SHELF CAPACITY LBS1200
    • MODEL601913A
    • CONSTRUCTIONSteel 14-gauge
    • BRANDGlobal Industrial™
    • ASSEMBLYAssembled
    • COLOR FINISHGray
    • ACCESSORY WIDTH INCHES48
    • ACCESSORY DEPTH INCHES24
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

boltless wood deck shelves

Your review: Everthing worked great. Good quality. Quick service.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

I see that you can buy extra wood decks for these shelving units... Are replacement/extra brackets (rails) available as well?

Question Asked By: Heidi , CO , March 31, 2016

+ View 1 Answer

Answer This Question

Is the weight rating on this unit 1200lbs per shelf, or 1200 lbs total?

Question Asked By: Tom , PA , November 04, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result