Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beam, Double Rivet, 14-Gauge, 2-11/16"W x 1"D x 12"H, Gray (2) pcs
See all 218 items in product family

Beam, Double Rivet, 14-Gauge, 2-11/16"W x 1"D x 12"H, Gray (2) pcs

Item #: WBB361126

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.00 Save up to 34%
Price: $ 5.30
Product Information
Customer Review
Product Q&A
Beam, Double Rivet, 14-Gauge, 2-11/16"Wx1"Dx12"L

Capacities based on dead weight evenly distributed over the entire surface per pair of beams. 14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 2,600 to 4,800 lbs per unit. Weight capacity is based on evenly distributed loads.

Product Specifications

    • accessory_typeBeam
    • ACCESSORY HEIGHT INCHES1
    • ACCESSORY DEPTH INCHES2-11/16
    • TYPEDouble Rivet Beam
    • WEIGHT LBS0.8
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERDD72040H
    • COLOR FINISHGray
    • ACCESSORY WIDTH INCHES12
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!