Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanging Bar, 48L Putty
See all 232 items in product family

Hanging Bar, 48L Putty

Item #: WBB361165

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.80 Save up to 34%
Price: $7.80
Product Information
Customer Review
Product Q&A
Hanging Bar, 48"L

14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 2,600 to 4,800 lbs per unit. Weight capacity is based on evenly distributed loads.

Product Specifications

    • PACKAGE QUANTITY1
    • ACCESSORY DEPTH INCHES--
    • TYPEHanging Bar
    • BRANDLyon
    • ACCESSORY HEIGHT INCHES48
    • MANUFACTURERS PART NUMBERPP72122
    • WEIGHT LBS3.2
    • COLOR FINISHPutty
    • ACCESSORY WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!