Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal HCU-361896, High Capacity Boltless Shelving 36"W x 18"D x 96"H, 4000 lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Edsal HCU-361896, High Capacity Boltless Shelving 36"W x 18"D x 96"H, 4000 lbs. Capacity

Item #: WB246309

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 246.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HIGH CAPACITY BOLTLESS SHELVING
High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

Product Specifications

    • UNIT TYPEBoltless Open Shelving
    • NUMBER OF SHELVES5
    • SHELF CAPACITY LBS4000
    • SHELF CONSTRUCTIONSteel Deck
    • WIDTH INCHES36
    • WEIGHT LBS157
    • MODEL246309
    • MANUFACTURERS PART NUMBERHCU-361896
    • HEIGHT INCHES96
    • DEPTH INCHES18
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • BRANDEdsal
    • ASSEMBLYUnassembled
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)?

Question Asked By: VINCENT , March 29, 2016

+ View 1 Answer

Answer This Question

Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)? If so, what is the price each and shipping each to my location?

Question Asked By: Dave , Ventura, CA USA , March 07, 2012

+ View 1 Answer

Answer This Question

Hello, What is the height of the front edge of the shelves. I know the shelves are adjustable but, I am trying to figure the maximum openings in between the shelves. Thanks, Mike

Question Asked By: , February 27, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed