Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Edsal HCU-482484, High Capacity Boltless Shelving 48"W x 24"D x 84"H, 4000 lbs. Capacity

Item #: WB246303

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 286.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HIGH CAPACITY BOLTLESS SHELVING
High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • HEIGHT INCHES84
    • UNIT TYPEBoltless Open Shelving
    • MODEL246303
    • BRANDEdsal
    • COLOR FINISHGray
    • SHELF CONSTRUCTIONSteel Deck
    • MANUFACTURERS PART NUMBERHCU-482484
    • NUMBER OF SHELVES5
    • WEIGHT LBS220
    • CONSTRUCTIONSteel
    • WIDTH INCHES48
    • SHELF CAPACITY LBS4000
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

maintenance

Your review: very good sturdy product and good price

Is this review helpful?

Good Service!

Your review: Good service. Fast shipment. Right product.

Is this review helpful?

Manager

Your review: Easy to Put together. Very Durable. Highly Recommend.

Is this review helpful?

Heavy Duty

Your review: This is the shelving to get, even if you don't anticipate putting heavy stuff on it - believe me, you will, and if you install the light duty stuff, it will bend and bow on you.

Pros: Easy to assemble Heavy load capacity

Cons: None so far!

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)? If so, what is the price each and shipping each to my location?

Question Asked By: Dave , Ventura, CA USA , March 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 

4 Results