Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal HCU-722484, High Capacity Boltless Shelving 72"W x 24"D x 84"H, 2750 lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Edsal HCU-722484, High Capacity Boltless Shelving 72"W x 24"D x 84"H, 2750 lbs. Capacity

Item #: WB246305

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 416.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HIGH CAPACITY BOLTLESS SHELVING
High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

Product Specifications

    • SHELF CONSTRUCTIONSteel Deck
    • SHELF CAPACITY LBS2750
    • WIDTH INCHES72
    • WEIGHT LBS312
    • MODEL246305
    • MANUFACTURERS PART NUMBERHCU-722484
    • HEIGHT INCHES84
    • DEPTH INCHES24
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • BRANDEdsal
    • ASSEMBLYUnassembled
    • UNIT TYPEBoltless Open Shelving
    • NUMBER OF SHELVES5
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

high capacity boltless shelving

Your review: Excellent quality and durability.

Pros: Fast and easy assembly.

Cons: none.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

Do you sell the cross supports separately?

Question Asked By: JOHN , May 22, 2017

+ View 1 Answer

Answer This Question

Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)?

Question Asked By: VINCENT , March 29, 2016

+ View 1 Answer

Answer This Question

Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)? If so, what is the price each and shipping each to my location?

Question Asked By: Dave , Ventura, CA USA , March 07, 2012

+ View 1 Answer

Answer This Question

Hello, What is the height of the front edge of the shelves. I know the shelves are adjustable but, I am trying to figure the maximum openings in between the shelves. Thanks, Mike

Question Asked By: , February 27, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result