Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal HCU-723696, High Capacity Boltless Shelving 72"W x 36"D x 96"H, 2750 lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Edsal HCU-723696, High Capacity Boltless Shelving 72"W x 36"D x 96"H, 2750 lbs. Capacity

Item #: WB246314

Sold By: globalindustrial.com

Available on or around 03/11/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 472.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HIGH CAPACITY BOLTLESS SHELVING
High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

Product Specifications

    • DEPTH INCHES36
    • ASSEMBLYUnassembled
    • HEIGHT INCHES96
    • UNIT TYPEBoltless Open Shelving
    • MODEL246314
    • BRANDEdsal
    • COLOR FINISHGray
    • SHELF CONSTRUCTIONSteel Deck
    • MANUFACTURERS PART NUMBERHCU-723696
    • NUMBER OF SHELVES5
    • WEIGHT LBS457
    • CONSTRUCTIONSteel
    • WIDTH INCHES72
    • SHELF CAPACITY LBS2750
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

High Capacity Boltless Shelving

Your review: This is a well designed and sturdy shelving system. While I was able to assemble it myself, I recommend two people as the steel shelve decks are a bit heavy. There is no doubt the shelves will hold heavy objects as they are well supported.

Pros: 1. Easy to assemble. 2. Strong steel construction. 3. Provides lots of storage capacity.

Cons: 1. The paint scratches very easily. There was not a single shelve that came out of the box without scratches although paper is placed between the decks to protect the painted surface. It would be nice to have some touch-up paint included. 2. The center braces do not have their own box to protect them. Out of the five center braces, three were bent. Because of the way they are packed together and due to the way they were bent, it was difficult to separate them. One was bent so severely I had to place it on an anvil and pound it into shape so it could be used.

Is this review helpful?

Congrats on your service

Your review: Great Service

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!