Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal HCU-962496, High Capacity Boltless Shelving 96"W x 24"D x 96"H, 2600 lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Edsal HCU-962496, High Capacity Boltless Shelving 96"W x 24"D x 96"H, 2600 lbs. Capacity

Item #: WB246315

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 508.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HIGH CAPACITY BOLTLESS SHELVING
High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • HEIGHT INCHES96
    • UNIT TYPEBoltless Open Shelving
    • MODEL246315
    • BRANDEdsal
    • COLOR FINISHGray
    • SHELF CONSTRUCTIONSteel Deck
    • MANUFACTURERS PART NUMBERHCU-962496
    • NUMBER OF SHELVES5
    • WEIGHT LBS457
    • CONSTRUCTIONSteel
    • WIDTH INCHES96
    • SHELF CAPACITY LBS2600
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

ZERO STARS VERY POOR SERVICE

Your review: STILL DON'T HAVE MY PRODUCT. PAID $20.00 FOR A 24 HOUR ADVANCE CALL. WE GOT THE CALL BUT TRUCK DID NOT SHOW UP AS PROMISED PER THAT CALL. TRUCK DID DELIVER WITH NO ADVANCE CALL ABOUT A WEEK LATE. EXTREMLY POOR SERVICE FROM GLOBAL. BASICALLY, IT BECAME OBVIOUS GLOBAL HAD NO IDEA WHEN MY SHIPMENT WOULD ARRIVE. VERY RUDE LADY WITH GLOBAL WHO I DELT WITH ON DELIVERY PROBLEMS. SHE WAS NO HELP.

Pros: NO PROS. VERY POOR SERVICE FROM THE START. WILL NEVER USE GLOBAL AGAIN AND WILL NOT REFER.

Cons: STILL DON"T HAVE ALL MY PRODUCT. IT WAS SHORT SHIPPED PARTS. ORDER DATE 5-28. DUE DATE 6-4. RECEIVED DATE 6-9. CLAIM DATE ON MISSING PARTS 6-10 SENT TO VICTORIA JOHNSON. FOLLOWED UP ON 6-12.RECEIVED EMAIL FROM GREG UPSON ON 6-12 HE IS WORKING ON IT. REQUESTED UPDATE SENT TO GREG 6-17. NO RESPONSE TO DATE. I NEED A HARD DATE ASAP ON WHEN MISSING PARTS WILL BE DELIVERED. I HAVE A VERY UPSET CLIENT WHO IS DEMANDING HER SHELVES BE INSTALLED NOW!!!

Is this review helpful?

Globel customer service poor !

Your review: When I ordered my shelving everything was fine , It was in stock to be shipped in about a week, I was told I would recieve a e mail before it was shipped 7 day's pasted no email, called it would be longer because they didn't have it in stock, big surprise , called a week later was told it would be shipped in a few day's, got ready to go to lunch that day as I was leaving work a tractor trailer was stopped out side with the shelving, it look's like they also failed to send me the email they promised so I could have help unloading the 450lb plus shelving unit,once I got it there was parts missing,its a good thing Edsal was on the ball and shipped them out asap, was not happy with Global's cust service,no one new what was going on !

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Hello, What is the height of the front edge of the shelves. I know the shelves are adjustable but, I am trying to figure the maximum openings in between the shelves. Thanks, Mike

Question Asked By: , February 27, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results