Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal HCU-963696, High Capacity Boltless Shelving 96"W x 36"D x 96"H, 2600 lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Edsal HCU-963696, High Capacity Boltless Shelving 96"W x 36"D x 96"H, 2600 lbs. Capacity

Item #: WB246316

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 658.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HIGH CAPACITY BOLTLESS SHELVING
High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

Product Specifications

    • ASSEMBLYUnassembled
    • NUMBER OF SHELVES5
    • UNIT TYPEBoltless Open Shelving
    • SHELF CONSTRUCTIONSteel Deck
    • SHELF CAPACITY LBS2600
    • WIDTH INCHES96
    • WEIGHT LBS544
    • MODEL246316
    • MANUFACTURERS PART NUMBERHCU-963696
    • HEIGHT INCHES96
    • DEPTH INCHES36
    • BRANDEdsal
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

great product

Your review: Great product, easy to assemble.

Pros: easy to assemble

Cons: height (96") makes shipping a bit more expensive

Is this review helpful?

Customer Service

Your review: This was the second time I ordered this product. The product itself is great when you finally get it 2 months later even though it is in stock. I had to call 3 times just to get an approximate date. The worst customer service from any company I have ever dealt with and no one from our company will order anything else from them. Too bad, they do have a good product, but I would pay double to get a faster response time.

Is this review helpful?

2people found this review helpful

Sort by: 

2 Results

There are 2 questions and 3 answers for this product.

Sort by: 

2 Results

Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)?

Question Asked By: VINCENT , March 29, 2016

+ View 1 Answer

Answer This Question

Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)? If so, what is the price each and shipping each to my location?

Question Asked By: Dave , Ventura, CA USA , March 07, 2012

+ View 1 Answer

Answer This Question

Hello, What is the height of the front edge of the shelves. I know the shelves are adjustable but, I am trying to figure the maximum openings in between the shelves. Thanks, Mike

Question Asked By: , February 27, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results