Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Record Storage Box Support Rail, 1-1/2"W x 32"D, Putty (10) pcs
See all 218 items in product family

Record Storage Box Support Rail, 1-1/2"W x 32"D, Putty (10) pcs

Item #: WBB361153

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 32%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Record Storage Box Support Rail, 1-1/2"Wx32"D

Can only be used with 72052HR. 14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 2,600 to 4,800 lbs per unit. Weight capacity is based on evenly distributed loads.

Product Specifications

    • COLOR FINISHPutty
    • MANUFACTURERS PART NUMBERPP72096
    • ACCESSORY HEIGHT INCHES--
    • WEIGHT LBS2.4
    • ACCESSORY DEPTH INCHES32
    • TYPESupport Rail
    • PACKAGE QUANTITY10
    • ACCESSORY WIDTH INCHES1-1/2
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!