Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rivet Rack Angle Post, 72"H Gray
See all 218 items in product family

Rivet Rack Angle Post, 72"H Gray

Item #: WBB361099

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.60 Save up to 31%
Price: $ 16.25
Product Information
Customer Review
Product Q&A
Rivet Rack Angle Post, 72"H

14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 2,600 to 4,800 lbs per unit. Weight capacity is based on evenly distributed loads.

Product Specifications

    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERDD72004H
    • ACCESSORY HEIGHT INCHES72
    • WEIGHT LBS4.1
    • ACCESSORY DEPTH INCHES--
    • TYPEAngle Post
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY2
    • ACCESSORY WIDTH INCHES--
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!