Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Tan Shelving 48"W x 12"D Additional Level, Laminate Deck

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Heavy Duty Tan Shelving 48"W x 12"D Additional Level, Laminate Deck

Item #: WB798831

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Extra Heavy Duty Shelves
Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish. Heavy Duty Shelving has up to a 225 lb. capacity per shelf and includes single riveted crossbeams, plus front-to-back beams on all levels to support shelf decking. Capacities based on evenly distributed loads.

Product Specifications

    • accessory_typeShelf
    • COLOR FINISHTan
    • DEPTH INCHES12
    • SHELF CONSTRUCTIONMelamine Laminated Deck
    • WIDTH INCHES48
    • UNIT TYPESingle Rivet
    • MODEL798831
    • ACCESSORY DEPTH INCHES12
    • SHELF CAPACITY LBS225
    • ACCESSORY WIDTH INCHES48
    • BRANDGlobal Industrial™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!