Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil - KD Boltless Shelving 36"W x 18"D x 72"H 5-Shelf - Black
See all 4 items in product family

Vestil - KD Boltless Shelving 36"W x 18"D x 72"H 5-Shelf - Black

Item #: WB797892

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Customer Review
Product Q&A
Vestil - KD Boltless Shelving 72"H - Black

* Each model includes five adjustable shelves
* Boltless design ensures fast assembly and adjustment
* Steel industrial strength shelves are 17 gauge
* Shelf heights are adjustable in 1-1/2" increments for improved versatility
* Textured powder coat surface resists rust and scratches
* Provides clear access from all four sides
* Ships knocked down - easy assembly

Product Specifications

    • COLOR FINISHBlack
    • DEPTH INCHES18
    • ASSEMBLYUnassembled
    • NUMBER OF SHELVES5
    • MANUFACTURERS PART NUMBERPCBS-1836
    • CONSTRUCTIONSteel
    • HEIGHT INCHES72
    • WIDTH INCHES36
    • MODEL797892
    • SHELF CAPACITY LBS600
    • BRANDVestil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!