Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laser Insert Sheets, Letter - Pref. 1/2"H x 8"W (1000 pcs/pkg)
See all 35 items in product family

Laser Insert Sheets, Letter - Pref. 1/2"H x 8"W (1000 pcs/pkg)

Item #: WBB245602

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 18.50
Product Information
Customer Review
Product Q&A
Accessories
Laser Insert Sheets, Letter Size, Portrait format, final size 1/2" x 8", 1,000 inserts/pkg, White, High Quality Laser Paper, for Holdex®, Open Edge™, Shelf Labeling Strips & HiLo 1/2" width products. General printing instructions included. 50 sheets/pkg. . 8-1/2"L x 11"H Overall Dimensions.

Product Specifications

    • accessory_typeLabels & Label Holders
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERLI2120**
    • PACKAGE QUANTITY50
    • ACCESSORY HEIGHT INCHES11
    • ACCESSORY LENGTH INCHES8 1/2
    • BRANDAigner

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

matched

Your review: worked well for our purpose

Pros: fit the holder well, will be easy to change if needed

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!