Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laser Insert Sheets, Letter - Pref. 1" x 3" (1000 pcs/pkg)
See all 20 items in product family

Laser Insert Sheets, Letter - Pref. 1" x 3" (1000 pcs/pkg)

Item #: WBB245569

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.00 Save up to 5%
Price: $18.00
Product Information
Customer Review
Product Q&A
Laser Insert Sheets, Letter Size, Portrait format, final size 1" x 3", 1,000 inserts/pkg, White High Quality Laser Paper, for Open Edge™ 1". General printing instructions included. 50 sheets/pkg. . 8-1/2"L x 11"H Overall Dimensions.

Product Specifications

    • accessory_typeLabels & Label Holders
    • COLOR FINISHWhite
    • ACCESSORY HEIGHT INCHES11
    • PACKAGE QUANTITY50
    • MANUFACTURERS PART NUMBERLI11310
    • BRANDAigner
    • ACCESSORY LENGTH INCHES8 1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:44