Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel - All Welded Steel Shelving - 36"W x 18"D Black
See all 144 items in product family

Pucel - All Welded Steel Shelving - 36"W x 18"D Black

Item #: WBB180263

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 502.00
Product Information
Customer Review
Product Q&A
Accessories
All Welded Steel Shelving Unit

Heavy duty shelving can be used individually or bolted together in rows of shelving. All welded steel offers 1,000 lb. capacity per shelf for a total capacity of 6,000 lbs! Industrial steel shelving includes 6 fixed height heavy duty 12 gauge steel shelves. 10" shelf clearance. Angle steel posts include pads to protect floors. Measures 65"H. Fully assembled.

Product Specifications

    • CONSTRUCTIONSteel
    • ASSEMBLYAssembled
    • BRANDPucel™
    • COLOR FINISHBlack
    • DEPTH INCHES18
    • HEIGHT INCHES65
    • WEIGHT LBS205
    • WIDTH INCHES36
    • SHELF CAPACITY LBS1000
    • SHELF CONSTRUCTIONSteel
    • UNIT TYPEAll Welded
    • DESCRIPTION10" Shelf Clearance
    • NUMBER OF SHELVES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!