Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel - All Welded Steel Shelving - 36"W x 18"D Gray
See all 144 items in product family

Pucel - All Welded Steel Shelving - 36"W x 18"D Gray

Item #: WBB180264

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $341.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
All Welded Steel Shelving Unit

Heavy duty shelving can be used individually or bolted together in rows of shelving. All welded steel offers 1,000 lb. capacity per shelf for a total capacity of 6,000 lbs! Industrial steel shelving includes 6 fixed height heavy duty 12 gauge steel shelves. 10" shelf clearance. Angle steel posts include pads to protect floors. Measures 65"H. Fully assembled.

Product Specifications

    • ASSEMBLYAssembled
    • WEIGHT LBS205
    • SHELF CAPACITY LBS1000
    • SHELF CONSTRUCTIONSteel
    • UNIT TYPEAll Welded
    • BRANDPucel™
    • NUMBER OF SHELVES6
    • COLOR FINISHGray
    • DEPTH INCHES18
    • WIDTH INCHES36
    • HEIGHT INCHES65
    • DESCRIPTION10" Shelf Clearance
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:62