Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Die Rack Shelving 36 x 24 x 72 (4 Shelf)

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Heavy Duty Die Rack Shelving 36 x 24 x 72 (4 Shelf)

Item #: WB798483

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 224.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Heavy Duty Die Rack Shelving

Designed to hold the heaviest loads.

- Clear access on all four sides
- Excellent for storage of dies fixtures jigs or any heavy material
- Ideal for applications which require the heaviest capacities
- All shelves feature a 14 gauge 2" deep channel formed on all four sides
- Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
- Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
- Tough powder coat finish for extra durability and long life
- Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load

Product Specifications

    • COLOR FINISHGray
    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • SHELF CONSTRUCTIONSteel Deck
    • NUMBER OF SHELVES4
    • CONSTRUCTIONSteel
    • HEIGHT INCHES72
    • WIDTH INCHES36
    • UNIT TYPEBolted Open Shelving
    • SHELF CAPACITY LBS3000
    • BRANDEdsal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!