Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ Shelving Unit, 42"W x 72"H x 18"D, 5 Levels, 14 GA Shelves, 10 GA Posts, Lt Blue
See all 48 items in product family

Pucel™ Shelving Unit, 42"W x 72"H x 18"D, 5 Levels, 14 GA Shelves, 10 GA Posts, Lt Blue

Item #: WBB180224

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 437.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pucel - Adjustable Shelving

Heavy duty shelving can be assembled as an individual unit or in rows of shelving. Heavy duty reinforced 14 gauge steel shelving are height adjustable at 2" increments. 10 gauge angle steel posts are reinforced with adjustable cross bracing for added rigidity. Offers 1,775 lb. capacity. Feet include oversized pads to protect floors. Easy assembly.

Product Specifications

    • BRANDPucel™
    • SHELF CONSTRUCTIONSteel
    • SHELF CAPACITY LBS1775
    • WEIGHT LBS170
    • ASSEMBLYUnassembled
    • DESCRIPTIONKnock-Down Adjustable Rack
    • NUMBER OF SHELVES5
    • WIDTH INCHES42
    • DEPTH INCHES18
    • COLOR FINISHLight Blue
    • CONSTRUCTIONSteel
    • HEIGHT INCHES72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!