Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ Shelving Unit, 42"W x 72"H x 18"D, 5 Levels, 14 GA Shelves, 10 GA Posts, Gray
See all 48 items in product family

Pucel™ Shelving Unit, 42"W x 72"H x 18"D, 5 Levels, 14 GA Shelves, 10 GA Posts, Gray

Item #: WBB180223

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $296.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pucel - Adjustable Shelving

Heavy duty shelving can be assembled as an individual unit or in rows of shelving. Heavy duty reinforced 14 gauge steel shelving are height adjustable at 2" increments. 10 gauge angle steel posts are reinforced with adjustable cross bracing for added rigidity. Offers 1,775 lb. capacity. Feet include oversized pads to protect floors. Easy assembly.

Product Specifications

    • HEIGHT INCHES72
    • DESCRIPTIONKnock-Down Adjustable Rack
    • ASSEMBLYUnassembled
    • WEIGHT LBS170
    • SHELF CAPACITY LBS1775
    • COLOR FINISHGray
    • BRANDPucel™
    • NUMBER OF SHELVES5
    • CONSTRUCTIONSteel
    • DEPTH INCHES18
    • WIDTH INCHES42
    • SHELF CONSTRUCTIONSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product

Your review: This is a great product. Easy to install and very steardy.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:21