Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Welded Steel Shelving, 3 Shelves 24 x 48 Gray

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Welded Steel Shelving, 3 Shelves 24 x 48 Gray

Item #: WB796637

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 341.95
Product Information
Customer Review
Product Q&A
WELDED STEEL SHELVING
3 Shelf Unit
Welded steel shelving units provide heavy duty storage for various industrial and commercial environments. Made using all welded steel with 12 gauge steel shelves that offer a total unit capacity of 3,000 lbs. 3/16" thick angle steel corners with 12 gauge steel feet for extra strength. Shelves have 1-1/2" lips faced-down to provide a flush surface.

Product Specifications

    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES24
    • HEIGHT INCHES45
    • MODEL796637
    • WEIGHT LBS166
    • WIDTH INCHES48
    • SHELF CAPACITY LBS1000
    • UNIT TYPEAll Welded
    • DESCRIPTION17" Shelf Clearance
    • NUMBER OF SHELVES3
    • CAPACITY LBS3000
    • ASSEMBLYAssembled
    • BRANDJamco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!