Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Steel Shelving 20 Ga 48"Wx24"Dx87"H Closed Clip Style 5 Shelf Starter

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Penco Steel Shelving 20 Ga 48"Wx24"Dx87"H Closed Clip Style 5 Shelf Starter

Item #: WB652113

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-7 $307.95 ea.
8+ $289.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Starter Unit
This Starter Unit includes 2 box and 2 angle posts, 5 shelves and side and back panels.

20 gauge steel shelves are reinforced with box beam construction to handle heavy loads. 14 gauge upright posts have strong box-and-angle construction and allow shelves to be adjusted at 1" increments. Gray powder coat finish. See Right for extra shelves.

Product Specifications

    • Base Model Number652113
    • UNIT TYPEClosed
    • SHELF CAPACITY LBS500
    • WIDTH INCHES48
    • WEIGHT LBS27.41
    • MODEL652113
    • HEIGHT INCHES87
    • DEPTH INCHES24
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • NUMBER OF SHELVES5
    • ASSEMBLYUnassembled
    • BRANDPenco®
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

not worth the money

Your review: This cabinet was delivered damaged by the shipper. The cabinet itself was a disappointment. Global was great to replace the damaged merchandise. Customer service was very cooperative. Would spend the extra money for higher quality next time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $86.00 with this comparable product +
Item #: WB236233A
globalindustrial.com
Ships same day.
(0)
$221.95