Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Darwen Bar Chair, 30"H, Steel Frame, White - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Zuo Modern Darwen Bar Chair, 30"H, Steel Frame, White - Pkg Qty 2

Item #: WBB1045863

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $594.00 Save up to 33%
$198.95 each

Sold in packages of 2

Price: $397.90
Product Information
Product Q&A
Accessories
Zuo Modern Darwen Bar Chair, 30"H, Steel Frame, White

Made from 100% stainless steel and a plush leatherette seat, the Darwen is the perfect mix of comfort and sophistication.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES30
    • COLOR FINISHWhite
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONSteel
    • DESCRIPTIONLeatherette Bar Chair
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY2
    • STYLEBar Chair
    • UPHOLSTERYLeatherette
    • LIMITED WARRANTY1 Year
    • COLLECTIONDarwen
    • INDOOR/OUTDOORIndoor
    • CAPACITY LBS250
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER300046
    • APPLICATIONBar
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.