Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Zuo Modern Lark Bar Chair, 40-1/2"H, Chromed Steel Frame, White - Pkg Qty 2

Item #: WBB0287587

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $594.00 Save: up to 44%
$165.95 each

Sold in packages of 2

Price: $331.90
Add to list
See more buying options

2 sellers from $331.90

Product Information
Product Q&A
Accessories
Zuo Modern Lark Bar Chair, 40-1/2"H, Chromed Steel Frame, White

This elegant chair combines class, style, and a touch of modern lines for a very clean look. There is a solid footrest for great bar seating support. With a chromed steel tube frame and a leatherette sling seat and back, the Lark bar chair is a perfectly balanced chair.

Product Specifications

  • LENGTH INCHES19-1/2
  • WIDTH INCHES15-1/2
  • DEPTH INCHES19-1/2
  • HEIGHT INCHES40-1/2
  • COLOR FINISHWhite
  • ASSEMBLYUnassembled
  • BRANDZuo Modern
  • CONSTRUCTIONChromed Steel
  • DESCRIPTIONLeatherette Bar Chair
  • FRAME CONSTRUCTIONChromed Steel
  • PACKAGE QUANTITY2
  • SEAT DEPTH INCHES16
  • SEAT HEIGHT INCHES30
  • STYLEBar Chair
  • UPHOLSTERYLeatherette
  • WEIGHT LBS24.5
  • LIMITED WARRANTY1 Year
  • FRAMEChrome
  • COLLECTIONLark
  • APPLICATIONBar
  • ASSEMBLY RATING CHART15 Minutes or Less - Tools Provided
  • CAPACITY LBS250
  • MANUFACTURERS PART NUMBER300157
  • INDOOR/OUTDOORIndoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.