Moon Cafe Height Chair-Chrome Base-Golden Flax - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Moon Cafe Height Chair-Chrome Base-Golden Flax - Pkg Qty 2

Item #: WBB1613538

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $792.00 Save up to 54%
$183.95 each

Sold in packages of 2

Price: $367.90
Product Information
Customer Review
Product Q&A
Accessories
Moon Cafe Height Chair-Chrome Base-Golden Flax

Add to your ambience with OFM's Moon Cafe Height Stack Chair with Fabric Seat and Chrome Frame. Model 338C features a triple-curve seat design and extra-curved back with built-in lumbar support for the user's long-term comfort. Durable sled base and frame are protected by a chrome finish. The long-lasting, stain-resistant fabric seat cushion is replaceable when it's time to update your decor. You can also choose upholstery from the Elements In-Stock Textile Upgrade Program. Stacks 2 high. Weight capacity is 250 lbs. Meets or exceeds ANSI/BIFMA standards.

Product Specifications

    • BRANDOFM
    • WIDTH INCHES21-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES45-1/4
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES15-1/2
    • DESCRIPTIONCafe Height Chair
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES18-1/4
    • SEAT DEPTH INCHES17-3/4
    • SEAT HEIGHT INCHES31-1/4
    • SEAT CONSTRUCTIONFabric
    • STYLEBarstool / Counter Stool
    • SEAT COLORYellow
    • BASE4 Legged
    • CAL 117 CERTIFIEDYes
    • BACK TYPEMid Back
    • CAPACITY LBS250
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER338C-2205
    • SEAT HEIGHT MAXIMUM INCHES31.25
    • SEAT HEIGHT MINIMUM INCHES31.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!