Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Wire Bar Chair, 40"H, Chromed Steel Frame, Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Zuo Modern Wire Bar Chair, 40"H, Chromed Steel Frame, Chrome - Pkg Qty 2

Item #: WBB0287425

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $714.00 Save up to 33%
$238.95 each

Sold in packages of 2

Price: $477.90
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Zuo Modern Wire Bar Chair, 40"H, Chromed Steel Frame, Chrome

An icon of Mid-Century modern, the Wire is made of a welded solid steel frame with cushions. Sold separately.

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES23-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES40
    • COLOR FINISHChrome
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONSteel
    • DESCRIPTIONLeatherette Bar Chair
    • FRAME CONSTRUCTIONChromed Steel
    • PACKAGE QUANTITY2
    • STYLEBar Chair
    • UPHOLSTERYLeatherette
    • LIMITED WARRANTY1 Year
    • COLLECTIONWire
    • INDOOR/OUTDOORIndoor
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBER188015
    • APPLICATIONBar
    • SEAT HEIGHT MAXIMUM INCHES27.5
    • SEAT HEIGHT MINIMUM INCHES27.5
    • COLOR FAMILYChrome

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.