OFM Utili-Stool with Drafting Kit, Fabric, Teal

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

OFM Utili-Stool with Drafting Kit, Fabric, Teal

Item #: WBB891422

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Fabric Utility Stool With Drafting Kit (FootUtility Stool) - Teal

When you need a supportive, durable stool, choose OFM's UtiliStool with Drafting Kit, Model 902-DK. Features a plush, 3" thick padded seat for comfort. Users can easily find the right seat position using the gas lift seat height adjustment. Make sure you get the look you want with stylish fabric upholstery, or choose from the Elements In-Stock Textile Upgrade Program. Everything's stable on the 23" steel, 5-star base with included drafting kit. Comes with hard floor casters, carpet casters and glides are also available. Meets or exceeds ANSI/BIFMA standards. Weight capacity 250 lbs.

Features:

  • Drafting kit with adjustable foot ring included
  • Includes a 9" and a 12" extension tube
  • 3" thick fabric padded seat
  • Gas lift seat height adjustment
  • Stain-resistant fabric
  • 23" 5-star base


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-3/4
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • DESCRIPTIONUtility Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14-1/2
    • SEAT DEPTH INCHES14-1/2
    • SEAT CONSTRUCTIONFabric
    • STYLEScooter Stool
    • LIMITED WARRANTYLimited Lifetime
    • SEAT COLORTeal
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CERTIFIED/APPROVEDANSI/BIFMA, CA117 Fire Retardant Standard
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEBackless
    • CAPACITY LBS250
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER902-DK-452
    • SEAT HEIGHT MAXIMUM INCHES22.5
    • SEAT HEIGHT MINIMUM INCHES18.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!