Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jay 500 Drafting Stool, JAY500CR, Burgundy Fabric, Armless Arms

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Jay 500 Drafting Stool, JAY500CR, Burgundy Fabric, Armless Arms

Item #: WBB1111083

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $282.00 Save: up to 50%
Price: $141.00
Product Information
Product Q&A
Accessories
Jay 500 Drafting Stool, JAY500CR, Burgundy Fabric, Armless Arms

Classic modern lines combined with steel foot rest, pneumatic height adjustment, adjustable back height... includes both casters and glides.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES23
    • HEIGHT INCHES48-1/4
    • COLOR FINISHBurgundy
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES14
    • BACK HEIGHT INCHES12
    • BRANDEUROTECH
    • DESCRIPTIONBack Drafting Stool
    • FRAME COLORBlack
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES17
    • SEAT HEIGHT INCHES33
    • UPHOLSTERYFabric
    • LIMITED WARRANTYLifetime Limited
    • LEG TYPE5 Star Caster Base
    • COLLECTIONJay 500
    • CHAIR STYLEDrafting Stool
    • CAPACITY LBS250
    • CERTIFIED/APPROVEDGREENGUARD
    • BACK TYPEMid-Back
    • MANUFACTURERS PART NUMBERJAY500CR
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.