OFM Stars Series Swivel Armless Task Chair with Drafting Kit, Fabric, Mid Back, Shamrock Green
See all 57 items in product family

OFM Stars Series Swivel Armless Task Chair with Drafting Kit, Fabric, Mid Back, Shamrock Green

Item #: WBB891383

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Fabric Swivel Stool with Drafting Kit (Footstool) - Stars Pattern - Shamrock Green

The OFM Stars Series fabric task chair is an ideal choice for the office, school or healthcare facility. The back features a triple curve, extra thick design that provides built-in lumbar support. Simple and intuitive controls for seat height adjustment plus a 360 degree swivel allow for customized comfort. And with the included Drafting Kit, you can choose either a 9" or 12" lift and add a foot ring for comfort at taller work surfaces. The long-lasting, stain-resistant fabric seat cushion is replaceable when it's time to update decor or change colors. A durable 27" steel 5 star base supports a steel frame with a silver powder-coated paint finish that will stand up to heavy use. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Ergonomic comfort: triple-curve design and built-in lumbar support
  • Adjustable seat height plus 360-degree swivel
  • Drafting Kit includes extra-tall seat lift and adjustable foot ring
  • Replaceable seat cushion is upholstered in stain-resistant, easy-to-clean fabricv
  • Sturdy powder-coated steel frame and 25" 5 star wheeled base with 250 lb weight capacity


Product Specifications

    • BRANDOFM
    • WIDTH INCHES25
    • DEPTH INCHES25
    • HEIGHT INCHES41-1/4 to 45
    • COLOR FINISHShamrock Green
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES16
    • CONSTRUCTIONSteel
    • DESCRIPTIONStars Swivel Stool with Drafting Kit
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • SEAT WIDTH INCHES18-1/4
    • SEAT DEPTH INCHES17-3/4
    • SEAT HEIGHT RANGE INCHES29-3/4 to 33-1/4
    • SEAT HEIGHT INCHES26-3/4 to 30-1/4 or 29-3/4 to 33-1/4
    • SEAT CONSTRUCTIONFabric
    • STYLEDrafting Stool
    • UPHOLSTERYFabric
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURER PART NUMBER326-DK-2201
    • SEAT COLORGreen
    • GREENGUARD CERTIFIEDYes
    • APPLICATIONOffice
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CERTIFIED/APPROVEDANSI/BIFMA, CA117 Fire Retardant Standard
    • CAL 117 CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • BACK TYPEMid Back
    • COLOR FAMILYGreen
    • CAPACITY LBS250
    • WITH CASTERSYes
    • SEAT HEIGHT MAXIMUM INCHES33.25
    • SEAT HEIGHT MINIMUM INCHES29.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!